SIDE PANELS 2000X1000 (2)

Item #: 2114272

Cat #: SPM2010R5

UPC: 783510528614

$ 952.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SIDE PANELS 2000X1000 (2)

Overview

SIDE PANELS 2000X1000 (2)

These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Also known as: 783510528614, SPM2010R5, HOFSPM2010R5

Specifications

Color: Light Gray
Material: Steel
Width: 0.750 in
Depth: 39.370 in
Height: 78.740 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Weight: 146 lbs
Color: Light Gray
Width: 0.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 4
Material: Steel
Depth: 39.370 in
Finish: Powder Coated
Weight: 146 lbs