Side Panels, SPM, 1764x19x762mm, Light Gray, Mild Steel

Item #: 2114270

Cat #: SPM1808R5

UPC: 783510528546

$ 794.54 EA
Company wide:
0 in stock
Documents & Guides
Side Panels, SPM, 1764x19x762mm, Light Gray, Mild Steel

Overview

Side Panels, SPM, 1764x19x762mm, Light Gray, Mild Steel

These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Also known as: 783510528546, SPM1808R5, HOFSPM1808R5

Specifications

Color: Light Gray
Material: Steel
Depth: 30 in
Width: 0.750 in
Finish: Powder Coated
Height: 69.450 in
Color: Light Gray
Depth: 30 in
Finish: Powder Coated
Material: Steel
Width: 0.750 in
Height: 69.450 in