SIDE PANELS 1800X400 2

Item #: 2114269

Cat #: SPM1804R5

UPC: 783510528515

$ 618.24 EA
Company wide:
0 in stock
Documents & Guides
SIDE PANELS 1800X400 2

Overview

SIDE PANELS 1800X400 2

These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Also known as: 783510528515, SPM1804R5, HOFSPM1804R5

Specifications

Material: Steel
Width: 0.750 in
Height: 69.450 in
Depth: 14.250 in
Material: Steel
Height: 69.450 in
Width: 0.750 in
Depth: 14.250 in