BAYING KIT DEPTH 1800X1000

Item #: 2114184

Cat #: CJDN1810R5

UPC: 783510459079

$ 771.60 EA
Company wide:
0 in stock
Documents & Guides
BAYING KIT DEPTH 1800X1000

Overview

BAYING KIT DEPTH 1800X1000

The baying kit increases the depth of the enclosure configuration, which can then host large equipment.

Also known as: 783510459079, CJDN1810R5, HOFCJDN1810R5

Specifications

Color: Light Gray
Material: Steel
Depth: 1.100 in
Finish: Powder Coated
Height: 1.340 in
Width: 69.450 in
Weight: 64.800 lb
Color: Light Gray
Depth: 1.100 in
Height: 1.340 in
Weight: 64.800 lb
Material: Steel
Finish: Powder Coated
Width: 69.450 in