
$ 737.79 EA
Company wide:
0
in stock
Documents & Guides
PLINTH FRNT-REAR 100X1000 (2)
Overview
PLINTH FRNT-REAR 100X1000 (2)
This stainless steel plinth allows for cabling without any restrictions. Installing cables is made easy as the plinth creates extra space underneath the enclosure.
Also known as: 783510525965, PFS1100, HOFPFS1100
Specifications
| Height: | 31.500 in |
| Width: | 39.370 in |
| Depth: | 2.360 in |
| Finish: | Brushed |
| Material: | Stainless Steel 304 |
| Height: | 31.500 in |
| Depth: | 2.360 in |
| Material: | Stainless Steel 304 |
| Width: | 39.370 in |
| Finish: | Brushed |