COMB ENC 1DR W MP

Item #: 2113940

Cat #: MCS18104R5

UPC: 783510494575

$ 3190.22 EA
Company wide:
0 in stock

Overview

COMB ENC 1DR W MP

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510494575, MCS18104R5, HOFMCS18104R5

Specifications

Color: Light Gray
Material: Steel
Height: 70.870 in
Width: 39.370 in
Depth: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 286.60 lb
Color: Light Gray
Height: 70.870 in
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 39.370 in
Finish: Powder Coated
Weight: 286.60 lb