Modular Single Door, MCS with Plate, 1800x600x500mm, Light Gray, Mild Steel

Item #: 2113938

Cat #: MCS18065R5

UPC: 783510494148

$ 2873.85 EA
Company wide:
0 in stock
Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS with Plate, MCS18065R5 item measures 1800x600x500mm with a material of Mild Steel color Light Gray.

Overview

Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS with Plate, MCS18065R5 item measures 1800x600x500mm with a material of Mild Steel color Light Gray.

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510494148, MCS18065R5, HOFMCS18065R5

Specifications

Material: Steel
Height: 70.870 in
Width: 23.620 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in