COMB ENC 1DR FOR 19IN

Item #: 2113926

Cat #: MCI20068R5

UPC: 783510493479

$ 2832.80 EA
Company wide:
0 in stock

Overview

COMB ENC 1DR FOR 19IN

The mild steel combinable floor standing ICT enclosure range, MCI, is made up of integrated 19" profiles and a rear door. It is an ideal solution for ICT applications, and requires only limited assembly time, since the profiles are pre-mounted. Procurement is made easy with only one single item number for the whole solution.

Also known as: 783510493479, MCI20068R5, HOFMCI20068R5

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Width: 23.620 in
Depth: 31.500 in
Height: 78.740 in
Finish: Powder Coated
Color: Light Gray
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: IP55
Depth: 31.500 in
Finish: Powder Coated