Modular Double Door, MCD with Plate, 2200x1000x600mm, Light Gray, Mild Steel

Item #: 2113918

Cat #: MCD22106R5

UPC: 783510492489

$ 4663.37 EA
Company wide:
0 in stock
Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD22106R5 item measures 2200x1000x600mm with a material of Mild Steel color Light Gray.

Overview

Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD22106R5 item measures 2200x1000x600mm with a material of Mild Steel color Light Gray.

The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Also known as: 783510492489, MCD22106R5, HOFMCD22106R5

Specifications

Material: Steel
Height: 86.610 in
Width: 39.370 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Width: 39.370 in
Depth: 23.620 in
Height: 86.610 in
IP/NEMA Rating: NEMA 12