COMB ENC 2DR W MP

Item #: 2113917

Cat #: MCD20164R5

UPC: 783510492250

$ 6082.18 EA
Company wide:
0 in stock

Overview

COMB ENC 2DR W MP

The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Also known as: 783510492250, MCD20164R5, HOFMCD20164R5

Specifications

Color: Light Gray
Material: Steel
Depth: 15.750 in
Height: 78.740 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 62.990 in
Color: Light Gray
Depth: 15.750 in
Finish: Powder Coated
Width: 62.990 in
Material: Steel
Height: 78.740 in
IP/NEMA Rating: NEMA 12