Modular Double Door, MCD with Plate, 1800x800x500mm, Light Gray, Mild Steel

Item #: 2113902

Cat #: MCD18085R5

UPC: 783510490379

$ 3573.00 EA
Company wide:
0 in stock
Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD18085R5 item measures 1800x800x500mm with a material of Mild Steel color Light Gray.

Overview

Double-door, combinable, floor-standing enclosure range, MCD, with IP 55/Type 12 rating. This Modular Double Door, MCD with Plate, MCD18085R5 item measures 1800x800x500mm with a material of Mild Steel color Light Gray.

The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Also known as: 783510490379, MCD18085R5, HOFMCD18085R5

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 70.870 in
Depth: 19.690 in