COMB ENC 1DR NO MP

Item #: 2113868

Cat #: MCS20086PER5

UPC: 783510495930

$ 2890.76 EA
Company wide:
0 in stock

Overview

COMB ENC 1DR NO MP

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510495930, MCS20086PER5, HOFMCS20086PER5

Specifications

Color: Light Gray
Material: Steel
Width: 31.500 in
Height: 78.740 in
Finish: Powder Coated
Depth: 23.620 in
Color: Light Gray
Width: 31.500 in
Finish: Powder Coated
Material: Steel
Height: 78.740 in
Depth: 23.620 in