Modular Single Door, MCS no Plate, 2000x800x500mm, Light Gray, Mild Steel

Item #: 2113867

Cat #: MCS20085PER5

UPC: 783510495770

$ 2963.21 EA
Company wide:
0 in stock
Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS no Plate, MCS20085PER5 item measures 2000x800x500mm with a material of Mild Steel color Light Gray.

Overview

Single-door, combinable, floor-standing enclosure range, MCS, with IP 55/Type 12 rating. This Modular Single Door, MCS no Plate, MCS20085PER5 item measures 2000x800x500mm with a material of Mild Steel color Light Gray.

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510495770, MCS20085PER5, HOFMCS20085PER5

Specifications

Color: Light Gray
Material: Steel
Width: 31.500 in
Depth: 19.690 in
Height: 78.740 in
Finish: Powder Coated
Color: Light Gray
Width: 31.500 in
Height: 78.740 in
Material: Steel
Depth: 19.690 in
Finish: Powder Coated