COMB ENC 1DR NO MP

Item #: 2113866

Cat #: MCS20084PER5

UPC: 783510495671

$ 2788.12 EA
Company wide:
0 in stock

Overview

COMB ENC 1DR NO MP

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510495671, MCS20084PER5, HOFMCS20084PER5

Specifications

Color: Light Gray
Material: Steel
Depth: 15.750 in
Height: 78.740 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 194.010 lbs
Width: 31.50 in
Color: Light Gray
Depth: 15.750 in
Finish: Powder Coated
Weight: 194.010 lbs
Material: Steel
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Width: 31.50 in