Modular Enclosure, Single Door, NEMA 12/IP55, 1800 x 1800 x 600 mm

Item #: 2113856

Cat #: MCS18086PER5

UPC: 783510494438

$ 3042.90 EA
Company wide:
0 in stock
Modular Enclosure, Single Door, NEMA 12/IP55, 1800 x 1800 x 600 mm, Steel With Gray Powder Coated Finish, Mounting Plate Not Included

Overview

Modular Enclosure, Single Door, NEMA 12/IP55, 1800 x 1800 x 600 mm, Steel With Gray Powder Coated Finish, Mounting Plate Not Included

The mild steel single door combinable floor standing enclosure range, MCS, with a IP 55 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. Mild steel side panels, SPM, need to be ordered separately, to close individual enclosures and enclosure assembly's, to ensure the stated protection degree is achieved.

Also known as: 783510494438, MCS18086PER5, HOFMCS18086PER5

Specifications

Height: 1800 mm
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Mounting: Floor
Width: 800 mm
Material: Steel
Depth: 600 mm
Finish: Powder Coated
Height: 1800 mm
IP/NEMA Rating: IP55, NEMA 12
Width: 800 mm
Depth: 600 mm
Color: Gray
Mounting: Floor
Material: Steel
Finish: Powder Coated