Universal Floor Mount Enclosure, 84 x 78 x 18", Steel/Gray

Item #: 2113680

Cat #: AU84X7818LUCLP

UPC: 783510571757

$ 8347.45 EA
Company wide:
0 in stock
Universal Floor Mount Enclosure, NEMA 12, Single Door Left Side Open With 3 Point Latch, 84 x 78 x 18 Inch Universal Cut Out, Steel With Gray Powder Coat Finish

Overview

Universal Floor Mount Enclosure, NEMA 12, Single Door Left Side Open With 3 Point Latch, 84 x 78 x 18 Inch Universal Cut Out, Steel With Gray Powder Coat Finish

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510571757, AU84X7818LUCLP, HOFAU84X7818LUCLP

Specifications

Color: Gray
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Height: 84.130 in
Depth: 18.110 in
Color: Gray
Width: 78.500 in
Height: 84.130 in
Material: Steel
Finish: Powder Coated
Depth: 18.110 in