PANEL GALVANIZED

Item #: 2113673

Cat #: LP3020G

UPC: 783510242589

Call for price
Company wide:
0 in stock
Documents & Guides
PANEL GALVANIZED

Overview

PANEL GALVANIZED

Panels for use in enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510242589, LP3020G, HOFLP3020G

Specifications

Material: Steel
Height: 11.070 in
Width: 7.130 in
Finish: Galvanized
Material: Steel
Width: 7.130 in
Height: 11.070 in
Finish: Galvanized