ARIA 2416 ALUMINUM

Item #: 2113345

Cat #: ABP2416A

UPC: 635394000147

$ 125.58 EA
Company wide:
0 in stock
ENG ABP2416A ARIA 2416 ALUMINUM BACK PLATE

Overview

ENG ABP2416A ARIA 2416 ALUMINUM BACK PLATE

ARIA Mounting Plates provide a convenient way to install controls and instruments in enclosure body while providing access and security. Adjustable Depth bracket kit, ABP-DA is available for mounting plate at different depths.

Also known as: 635394000147, ABP2416A, HOFABP2416A

Specifications

Width: 13.780 in
Depth: 0.080 in
Material: Aluminum
Finish: Mill
Height: 21.650 in
Width: 13.780 in
Material: Aluminum
Height: 21.650 in
Depth: 0.080 in
Finish: Mill