ARIA 2820 HINGED ALUMINUM FRONT PLATE - KIT

Item #: 2113337

Cat #: AFPH2820A-KIT

UPC: 635394567961

$ 470.93 EA
Company wide:
0 in stock
ARIA 2820 HINGED ALUMINUM FRONT PLATE - KIT

Overview

ARIA 2820 HINGED ALUMINUM FRONT PLATE - KIT

ARIA Hinged Front Plate serve as a surface for populating components toward the front of the enclosure while allowing the plate to hinge out of the enclosure.

Also known as: 635394567961, AFPH2820A-KIT, HOFAFPH2820AKIT

Specifications

Depth: 0.080 in
Material: Aluminum
Finish: Mill
Height: 27.170 in
Width: 18.190 in
Depth: 0.080 in
Finish: Mill
Width: 18.190 in
Material: Aluminum
Height: 27.170 in