ARIA ENCLOSURE

Item #: 2113324

Cat #: AN3325

UPC: 635394024211

$ 1874.85 EA
Company wide:
0 in stock

Overview

ENG AN3325 ARIA ENCLOSURE

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394024211, AN3325, HOFAN3325

Features & Benefits

  • Enclosures are maintenance free and corrosion resistant
  • Bases and covers are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures up to 158°F (-50°C to 70°C) and momentary exposure to 302°F (150°C)
  • 4 threaded studs are molded in for attachment of mounting plates and frames.
  • All enclosures can be easily modified to customer specifications

Specifications

Width: 25 in
Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
Depth: 11.810 in
Finish: Smooth Matte
Height: 32.870 in
Width: 25 in
Material: Fiberglass
Depth: 11.810 in
Height: 32.870 in
Color: Light Gray
Standards: California Proposition 65
Finish: Smooth Matte