ARIA ENCLOSURE

Item #: 2113322

Cat #: AN2416

UPC: 635394024198

$ 1124.91 EA
Company wide:
0 in stock

Overview

ENG AN2416 ARIA ENCLOSURE

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394024198, AN2416, HOFAN2416

Features & Benefits

  • Enclosures are maintenance free and corrosion resistant
  • Bases and covers are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures up to 158°F (-50°C to 70°C) and momentary exposure to 302°F (150°C)
  • 4 threaded studs are molded in for attachment of mounting plates and frames.
  • All enclosures can be easily modified to customer specifications

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
Depth: 9.060 in
Finish: Smooth Matte
Width: 16.340 in
Height: 24.210 in
Color: Light Gray
Standards: California Proposition 65
Finish: Smooth Matte
Height: 24.210 in
Material: Fiberglass
Depth: 9.060 in
Width: 16.340 in