ENG ANB4032 ARIA ANB4032 W/ BONDED

Item #: 2113312

Cat #: ANB4032

UPC: 635394015493

$ 3299.46 EA
Company wide:
0 in stock
ENG ANB4032 ARIA ANB4032 W/ BONDED WINDOW / 1/4 TURN HANDLE OPENING

Overview

ENG ANB4032 ARIA ANB4032 W/ BONDED WINDOW / 1/4 TURN HANDLE OPENING

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394015493, ANB4032, HOFANB4032

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 11.810 in
Finish: Smooth Matte
Width: 32.870 in
Height: 40.750 in
Color: Light Gray
Depth: 11.810 in
Width: 32.870 in
Material: Fiberglass
Finish: Smooth Matte
Height: 40.750 in