ARIA AN3325 W/ PL

Item #: 2113311

Cat #: AN3325PL

UPC: 635394000505

$ 1802.32 EA
Company wide:
0 in stock
ENG AN3325PL ARIA AN3325 W/ PL

Overview

ENG AN3325PL ARIA AN3325 W/ PL

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394000505, AN3325PL, HOFAN3325PL

Specifications

Width: 25 in
Color: Light Gray
Material: Fiberglass
Depth: 11.810 in
Finish: Smooth Matte
Height: 32.870 in
Width: 25 in
Material: Fiberglass
Finish: Smooth Matte
Color: Light Gray
Depth: 11.810 in
Height: 32.870 in