ARIA AN1612 W/ PL LATCHES

Item #: 2113308

Cat #: AN1612PL

UPC: 635394000451

$ 645.94 EA
Company wide:
0 in stock

Overview

ARIA AN1612 W/ PL LATCHES

ARIA enclosures feature a contoured body that provides an attractive and contemporary appearance. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.

Also known as: 635394000451, AN1612PL, HOFAN1612PL

Specifications

Color: Light Gray
Material: Fiberglass
Width: 12.400 in
Depth: 6.690 in
Finish: Smooth Matte
Height: 16.340 in
Color: Light Gray
Width: 12.400 in
Finish: Smooth Matte
Material: Fiberglass
Depth: 6.690 in
Height: 16.340 in