APO A71 ALUMINUM BACK PLATE

Item #: 2113259

Cat #: BP1412A

UPC: 635394004787

$ 57.60 EA
Company wide:
0 in stock
Documents & Guides
APO A71 ALUMINUM BACK PLATE

Overview

APO A71 ALUMINUM BACK PLATE

APO Mounting Plates allow convenient component mounting inside APO enclosures.

Also known as: 635394004787, BP1412A, HOFBP1412A

Specifications

Width: 10 in
Height: 37.400 in
Depth: 0.080 in
Material: Aluminum
Finish: Mill
Width: 10 in
Depth: 0.080 in
Finish: Mill
Height: 37.400 in
Material: Aluminum