APO NON-METALLIC MOUNTING FEET (PK4)

Item #: 2113247

Cat #: 41525.050

UPC: 635394033459

Call for price
Company wide:
0 in stock
Documents & Guides
APO NON-METALLIC MOUNTING FEET (PK4)

Overview

APO NON-METALLIC MOUNTING FEET (PK4)

APO Mounting Feet allows APO enclosure mounting to any vertical surface supporting the load of the enclosure.

Also known as: 635394033459, 41525.050, HOF41525050

Features & Benefits

  • Set of four pieces
  • For heavy duty mounting
  • The brackets are mounted directly to the rear of the box in provided reinforcements
  • M4 threaded inserts are provided for secure attachment
  • Maximum load cannot exceed 330lbs (150kg)

Specifications

Color: Black
Material: Polyamide
Finish: Smooth Matte
Color: Black
Finish: Smooth Matte
Material: Polyamide