ENG A1-CTCOVER APO A1 CT COVER

Item #: 2113228

Cat #: A1-CTCOVER

UPC: 635394035859

Call for price
Company wide:
0 in stock
ENG A1-CTCOVER APO A1 CT COVER

Overview

ENG A1-CTCOVER APO A1 CT COVER

APO Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394035859, A1-CTCOVER, HOFA1CTCOVER

Specifications

Color: Light Gray
Material: Fiberglass
Height: 31.500 in
Depth: 1.770 in
Finish: Smooth Matte
Width: 5.940 in
Color: Light Gray
Height: 31.500 in
Finish: Smooth Matte
Material: Fiberglass
Depth: 1.770 in
Width: 5.940 in