APO A31 EXTENSION COLLAR

Item #: 2113191

Cat #: A31-EXT1207LG

UPC: 635394561617

$ 177.51 EA
Company wide:
0 in stock

Overview

APO A31 EXTENSION COLLAR

APO Extension Collars support deeper depths of APO enclosures.

Also known as: 635394561617, A31-EXT1207LG, HOFA31EXT1207LG

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 1.380 in
Width: 7.320 in
Finish: Smooth Matte
Height: 11.890 in
Color: Light Gray
Depth: 1.380 in
Finish: Smooth Matte
Material: Fiberglass
Width: 7.320 in
Height: 11.890 in