APO A81 EXTENSION COLLAR

Item #: 2113190

Cat #: A81-EXT2212LG

UPC: 635394036788

$ 262.03 EA
Company wide:
0 in stock

Overview

APO A81 EXTENSION COLLAR

APO Extension Collars support deeper depths of APO enclosures.

Also known as: 635394036788, A81-EXT2212LG, HOFA81EXT2212LG

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 2.360 in
Finish: Smooth Matte
Width: 11.890 in
Height: 21.970 in
Color: Light Gray
Depth: 2.360 in
Width: 11.890 in
Material: Fiberglass
Finish: Smooth Matte
Height: 21.970 in