$ 532.51 EA
Company wide:
0
in stock
Documents & Guides
ENG A61-DTCOVERLG APO A61 DT COVER
Overview
ENG A61-DTCOVERLG APO A61 DT COVER
APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.
Also known as: 635394036559, A61-DTCOVERLG, HOFA61DTCOVERLG
Features & Benefits
- Available sized from 12” x 7” to 24” x 12” (H x W)
- DT Covers are maintenance free and corrosion resistant
- Frames are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C)
- Inspection windows are made from transparent polycarbonate that can withstand continuous temperatures to 248°F (120°C)
- Included thumb screw inserts allow quick window opening for access to interior component
- Gaskets are made from continuously poured polyurethane foam
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Depth: | 1.770 in |
| Finish: | Smooth Matte |
| Width: | 11.890 in |
| Height: | 23.740 in |
| Color: | Light Gray |
| Depth: | 1.770 in |
| Width: | 11.890 in |
| Material: | Fiberglass |
| Finish: | Smooth Matte |
| Height: | 23.740 in |