APO A51 DT COVER

Item #: 2113186

Cat #: A51-DTCOVERLG

UPC: 635394036467

$ 341.73 EA
Company wide:
0 in stock
ENG A51-DTCOVERLG APO A51 DT COVER

Overview

ENG A51-DTCOVERLG APO A51 DT COVER

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394036467, A51-DTCOVERLG, HOFA51DTCOVERLG

Specifications

Color: Light Gray
Material: Fiberglass
Height: 37.400 in
Depth: 1.770 in
Finish: Smooth Matte
Width: 11.890 in
Color: Light Gray
Height: 37.400 in
Finish: Smooth Matte
Material: Fiberglass
Depth: 1.770 in
Width: 11.890 in