Inspection Window Kit, 11.10" x 11.10" x 1.65", NEMA 4X

Item #: 2113185

Cat #: A41-DTCOVERLG

UPC: 635394036405

$ 219.77 EA
Company wide:
0 in stock
Inspection Window Kit, 11.10" x 11.10" x 1.65", NEMA 4X, Stainless Steel/Polycarbonate

Overview

Inspection Window Kit, 11.10" x 11.10" x 1.65", NEMA 4X, Stainless Steel/Polycarbonate

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394036405, A41-DTCOVERLG, HOFA41DTCOVERLG

Features & Benefits

  • Available sized from 12” x 7” to 24” x 12” (H x W)
  • DT Covers are maintenance free and corrosion resistant
  • Frames are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C)
  • Inspection windows are made from transparent polycarbonate that can withstand continuous temperatures to 248°F (120°C)
  • Included thumb screw inserts allow quick window opening for access to interior component
  • Gaskets are made from continuously poured polyurethane foam

Specifications

Color: Clear
Material: Polycarbonate, Stainless Steel
Width: 11.100 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Color: Clear
Width: 11.100 in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate, Stainless Steel
Standards: California Proposition 65