Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass

Item #: 2113184

Cat #: A31-DTCOVERLG

UPC: 635394036214

$ 179.92 EA
Company wide:
0 in stock
Inspection Window Hinged, NEMA 4X, 12 x 7 x 1 Inch, Fiberglass Frame/Polycarbonate Window

Overview

Inspection Window Hinged, NEMA 4X, 12 x 7 x 1 Inch, Fiberglass Frame/Polycarbonate Window

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394036214, A31-DTCOVERLG, HOFA31DTCOVERLG

Features & Benefits

  • Available sized from 12” x 7” to 24” x 12” (H x W)
  • DT Covers are maintenance free and corrosion resistant
  • Frames are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C)
  • Inspection windows are made from transparent polycarbonate that can withstand continuous temperatures to 248°F (120°C)
  • Included thumb screw inserts allow quick window opening for access to interior component
  • Gaskets are made from continuously poured polyurethane foam

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
Depth: 1.770 in
Width: 7.320 in
Finish: Smooth Matte
Height: 11.890 in
Weight: 2.050 lb
Color: Light Gray
Standards: California Proposition 65
Width: 7.320 in
Height: 11.890 in
Material: Fiberglass
Depth: 1.770 in
Finish: Smooth Matte
Weight: 2.050 lb