APO A61 DT

Item #: 2113181

Cat #: A61-DTCOVERKIT

UPC: 635394571050

$ 571.15 EA
Company wide:
0 in stock
APO A61 DT COVER, UL LABEL, INSTRUCTIONS AND HARDWARE

Overview

APO A61 DT COVER, UL LABEL, INSTRUCTIONS AND HARDWARE

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394571050, A61-DTCOVERKIT, HOFA61DTCOVERKIT

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
Depth: 1.770 in
Finish: Smooth Matte
Width: 11.890 in
Height: 23.740 in
Color: Light Gray
Standards: California Proposition 65
Finish: Smooth Matte
Height: 23.740 in
Material: Fiberglass
Depth: 1.770 in
Width: 11.890 in