APO Enclosure, Flat Opaque Screw Cover, NEMA 4X, 7.320 x 5.940 x 5.500", Light Gray, Fiberglass

Item #: 2113177

Cat #: A1-706

UPC: 635394000598

$ 167.93 EA
Company wide:
0 in stock
APO Enclosure, Flat Opaque Screw Cover, NEMA 4X, 7.320 x 5.940 x 5.500, Light Gray, Fiberglass, Includes (4) Corner Screws

Overview

APO Enclosure, Flat Opaque Screw Cover, NEMA 4X, 7.320 x 5.940 x 5.500, Light Gray, Fiberglass, Includes (4) Corner Screws

APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394000598, A1-706, HOFA1706

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.500 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Color: Light Gray
Depth: 5.500 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Standards: California Proposition 65