$ 245.69 EA
Company wide:
0
in stock
Documents & Guides
ENG A31-1207 APO A31 W/ 4 CORNER
Overview
ENG A31-1207 APO A31 W/ 4 CORNER
APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.
Also known as: 635394002035, A31-1207, HOFA311207
Features & Benefits
- Available sized from 7x6 (178x152mm) to 24x24 (610x610mm)
- Enclosures are maintenance free and corrosion resistant
- Bases and covers are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures up to 158°F (70°C) and momentary exposure to 302°F (150°C)
- All enclosures can be easily modified to customer specifications
- Gaskets are made from continuously poured polyurethane foam
- Brass M4 threaded inserts are factory installed for mounting plate attachment
- 4 to 6 bosses suitable for M6 threaded inserts are molded into the base (dependant on enclosure size).
- Maintain UL / CSA Type 4x with up to 5 extension collars
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Standards: | California Proposition 65 |
| Width: | 7.320 in |
| Finish: | Smooth Matte |
| Height: | 11.890 in |
| Depth: | 6.930 in |
| Color: | Light Gray |
| Standards: | California Proposition 65 |
| Finish: | Smooth Matte |
| Depth: | 6.930 in |
| Material: | Fiberglass |
| Width: | 7.320 in |
| Height: | 11.890 in |