APO A12 W/ HINGE / 2 CORNER SCREWS

Item #: 2113159

Cat #: A12-2424H

UPC: 635394001946

$ 888.08 EA
Company wide:
0 in stock
APO A12 W/ HINGE / 2 CORNER SCREWS

Overview

APO A12 W/ HINGE / 2 CORNER SCREWS

APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394001946, A12-2424H, HOFA122424H

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.930 in
Height: 23.740 in
Color: Light Gray
Finish: Smooth Matte
Height: 23.740 in
Material: Fiberglass
Depth: 6.930 in