APO Flat Transparent Screw Cover Type 4X, 14.65x11.89x6.93, Lt Gray, Fiberglass, CT

Item #: 2113148

Cat #: A71-1412CT

UPC: 635394003766

$ 353.88 EA
Company wide:
0 in stock
APO enclosures are designed for electrical junction, terminal wiring, instrument, electrical control. This APO Flat Transparent Screw Cover Type 4X, A71-1412CT item measures 14.65x11.89x6.93 with material Fiberglass color Lt Gray.

Overview

APO enclosures are designed for electrical junction, terminal wiring, instrument, electrical control. This APO Flat Transparent Screw Cover Type 4X, A71-1412CT item measures 14.65x11.89x6.93 with material Fiberglass color Lt Gray.

APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394003766, A71-1412CT, HOFA711412CT

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.930 in
Width: 11.890 in
Height: 14.650 in
Color: Light Gray
Finish: Smooth Matte
Width: 11.890 in
Material: Fiberglass
Depth: 6.930 in
Height: 14.650 in