APO A12 W/ CT COVER

Item #: 2113102

Cat #: A12-2424CTH

UPC: 635394001564

$ 1014.30 EA
Company wide:
0 in stock
ENG A12-2424CTH APO A12 W/ CT COVER / HINGE / 2 CORNER SCREWS

Overview

ENG A12-2424CTH APO A12 W/ CT COVER / HINGE / 2 CORNER SCREWS

APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394001564, A12-2424CTH, HOFA122424CTH

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.930 in
Height: 23.740 in
Color: Light Gray
Finish: Smooth Matte
Height: 23.740 in
Material: Fiberglass
Depth: 6.930 in