APO A12 W/ HINGE /

Item #: 2113072

Cat #: A12-2424HPL4

UPC: 635394001953

$ 1077.42 EA
Company wide:
0 in stock
ENG A12-2424HPL4 APO A12 W/ HINGE /

Overview

ENG A12-2424HPL4 APO A12 W/ HINGE /

APO enclosures are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394001953, A12-2424HPL4, HOFA122424HPL4

Features & Benefits

  • Available sized from 7x6 (178x152mm) to 24x24 (610x610mm)
  • Enclosures are maintenance free and corrosion resistant
  • Bases and covers are made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP) that can withstand continuous temperatures up to 158°F (70°C) and momentary exposure to 302°F (150°C)
  • All enclosures can be easily modified to customer specifications
  • Gaskets are made from continuously poured polyurethane foam
  • Brass M4 threaded inserts are factory installed for mounting plate attachment
  • 4 to 6 bosses suitable for M6 threaded inserts are molded into the base (dependant on enclosure size).
  • Maintain UL / CSA Type 4x with up to 5 extension collars

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Depth: 6.930 in
Height: 23.740 in
Color: Light Gray
Finish: Smooth Matte
Height: 23.740 in
Material: Fiberglass
Depth: 6.930 in