APO Flat Trnsp Screw Cover with Extension Type 4X, 23.74x23.74x10.67, Lt Gray, Fiberglass, E1CTHPL

Item #: 2112941

Cat #: A12-2424E1CTHPL4

UPC: 635394001649

$ 1555.26 EA
Company wide:
0 in stock
APO Extensions are designed for electrical junction, terminal wiring, instrument, electrical control. This APO Flat Trnsp Screw Cover with Extension Type 4X, A12-2424E1CTHPL4 item measures 23.74x23.74x10.67, material Fiberglass color Lt Gray.

Overview

APO Extensions are designed for electrical junction, terminal wiring, instrument, electrical control. This APO Flat Trnsp Screw Cover with Extension Type 4X, A12-2424E1CTHPL4 item measures 23.74x23.74x10.67, material Fiberglass color Lt Gray.

APO enclosures with Extensions are designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control enclosures in highly corrosive environments.

Also known as: 635394001649, A12-2424E1CTHPL4, HOFA122424E1CTHPL4

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Height: 23.740 in
Depth: 10.670 in
Color: Light Gray
Finish: Smooth Matte
Depth: 10.670 in
Material: Fiberglass
Height: 23.740 in