
POLYSAFE 5030 W/ 1 STANDARD DOOR / ASSEMBLED
Item #: 2112911
Cat #: PS5030A
UPC: 635394548861
Call for price
Company wide:
0
in stock
Documents & Guides
POLYSAFE 5030 W/ 1 STANDARD DOOR / ASSEMBLED
Overview
POLYSAFE 5030 W/ 1 STANDARD DOOR / ASSEMBLED
Polysafe enclosures are highly effective at protecting electrical and electronic controls. These enclosures can be used as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control housings in wet, dusty and corrosive environments.
Also known as: 635394548861, PS5030A, HOFPS5030A
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Width: | 29.530 in |
| Height: | 49.210 in |
| Finish: | Smooth Matte |
| Depth: | 12.600 in |
| Color: | Light Gray |
| Width: | 29.530 in |
| Finish: | Smooth Matte |
| Material: | Fiberglass |
| Height: | 49.210 in |
| Depth: | 12.600 in |