VM43 MNTG PLT AL

Item #: 2112880

Cat #: VMBP43A

UPC: 635394590808

$ 13.77 EA
Company wide:
0 in stock

Overview

VM43 MNTG PLT AL

VM Mounting Plates serve as a surface for populating components within VM enclosures.

Also known as: 635394590808, VMBP43A, HOFVMBP43A

Specifications

Width: 2.250 in
Height: 31.500 in
Depth: 0.080 in
Material: Aluminum
Finish: Mill
Standards: Build America Buy America Compliant
Width: 2.250 in
Depth: 0.080 in
Finish: Mill
Height: 31.500 in
Material: Aluminum
Standards: Build America Buy America Compliant