ENG VM533 VM 533 W/ OPAQUE COVER

Item #: 2112857

Cat #: VM533

UPC: 635394550574

$ 62.07 EA
Company wide:
0 in stock
ENG VM533 VM 533 W/ OPAQUE COVER

Overview

ENG VM533 VM 533 W/ OPAQUE COVER

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control boxes in wet, dusty and corrosive environments.

Also known as: 635394550574, VM533, HOFVM533

Specifications

Color: Light Gray
Material: Polyester
Width: 3.060 in
Finish: Smooth Matte
Height: 29.500 in
Depth: 3.020 in
Standards: Build America Buy America Compliant
Color: Light Gray
Width: 3.060 in
Height: 29.500 in
Standards: Build America Buy America Compliant
Material: Polyester
Finish: Smooth Matte
Depth: 3.020 in