VM 733 W/ 3 22.5MM

Item #: 2112809

Cat #: VM733-PBM3

UPC: 635394550758

$ 90.33 EA
Company wide:
0 in stock
ENG VM733-PBM3 VM 733 W/ 3 22.5MM PUSH BUTTON HOLES

Overview

ENG VM733-PBM3 VM 733 W/ 3 22.5MM PUSH BUTTON HOLES

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and push-button housings in wet, dusty and corrosive environments.

Also known as: 635394550758, VM733-PBM3, HOFVM733PBM3

Specifications

Color: Light Gray
Material: Polyester
Height: 31.500 in
Finish: Smooth Low Gloss
Width: 3.170 in
Depth: 3.610 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 31.500 in
Width: 3.170 in
Standards: Build America Buy America Compliant
Material: Polyester
Finish: Smooth Low Gloss
Depth: 3.610 in