VJ 4" STAND-OFF

Item #: 2112799

Cat #: SO-40

UPC: 635394041461

$ 31.28 EA
Company wide:
0 in stock
Documents & Guides
ENG SO-40 VJ 4" STAND-OFF

Overview

ENG SO-40 VJ 4" STAND-OFF

VJ Mounting Plate Standoffs add space behind VJ Enclosure mounting plates.

Also known as: 635394041461, SO-40, HOFSO40

Features & Benefits

  • Adds spacing behind mounting plate
  • "Spacing varies from .25"" (6mm) to 3.81"" (97mm)"

Specifications

Material: Aluminum
Finish: Mill
Material: Aluminum
Finish: Mill