
RVJ 1412 W/ RAISED COVER / 4 CORNER SCREWS
Item #: 2112738
Cat #: RVJ1412W
UPC: 635394008570
$ 277.73 EA
Company wide:
0
in stock
Documents & Guides
RVJ 1412 W/ RAISED COVER / 4 CORNER SCREWS
Overview
RVJ 1412 W/ RAISED COVER / 4 CORNER SCREWS
RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394008570, RVJ1412W, HOFRVJ1412W
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Height: | 15.320 in |
| IP/NEMA Rating: | NEMA 3 |
| Depth: | 6.600 in |
| Finish: | Smooth Matte |
| Width: | 13.320 in |
| Color: | Light Gray |
| Height: | 15.320 in |
| Depth: | 6.600 in |
| Width: | 13.320 in |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 3 |
| Finish: | Smooth Matte |