RVJ806 NMH RSDSCRWCVR FRP

Item #: 2112727

Cat #: RVJ806NHW

UPC: 635394581486

$ 219.77 EA
Company wide:
0 in stock

Overview

RVJ806 NMH RSDSCRWCVR FRP

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394581486, RVJ806NHW, HOFRVJ806NHW

Specifications

Color: Light Gray
Material: Fiberglass
Height: 28.200 in
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 28.200 in
Width: 7.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 4.920 in
Finish: Smooth Matte