VJ 1412 W/

Item #: 2112709

Cat #: VJ1412NHW

UPC: 635394013338

$ 283.77 EA
Company wide:
0 in stock
ENG VJ1412NHW VJ 1412 W/ NON-METALLIC HINGE / 2 CORNER SCREWS

Overview

ENG VJ1412NHW VJ 1412 W/ NON-METALLIC HINGE / 2 CORNER SCREWS

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394013338, VJ1412NHW, HOFVJ1412NHW

Specifications

Color: Light Gray
Material: Fiberglass
Height: 15.320 in
Depth: 6.600 in
Finish: Smooth Matte
Width: 13.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 15.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 6.600 in
Width: 13.320 in