VJ 1008 W/

Item #: 2112707

Cat #: VJ1008NHW

UPC: 635394012683

$ 217.35 EA
Company wide:
0 in stock

Overview

ENG VJ1008NHW VJ 1008 W/

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394012683, VJ1008NHW, HOFVJ1008NHW

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • Polyurethane foam-in-place gasket.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.430 in
Finish: Smooth Matte
Width: 9.320 in
Height: 11.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Depth: 5.430 in
Width: 9.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Finish: Smooth Matte
Height: 11.320 in